This item is Discontinued.

This item is Discontinued.
Finial-Trad B&S Faucet/Lvr W/Div (Discontinued)
Mfr #
T512-4M-BN
Zoro #
G808453920
UPC # 885612179760
Country of Origin Unknown
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T512-4M-BN
- Zoro #
- G808453920
- UPC #
- 885612179760
- Country of Origin
- Unknown
- Finish
- Vibrant Brushed Nickel
Dimensions
- Width
- 6.25 in
- Height
- 6.25 in
Description
The classic detailing of Finial Traditional faucets imparts an elegant look to your bathroom. This valve trim features an ergonomic lever handle with diverter button for easy operation. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.