This item is Discontinued.

This item is Discontinued.
Hand Shower, Polished Chrome, Wall Mounted (Discontinued)
Mfr #
K-21335-G-CP
Zoro #
G303989573
UPC # 885612694638
Country of Origin China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-21335-G-CP
- Zoro #
- G303989573
- UPC #
- 885612694638
- Country of Origin
- China
- Item
- Hand Shower
- Features
- Water Efficient
- Flow Rate
- 1.75 GPM
- Mounting Type
- Wall Mounted
- Finish
- Polished Chrome
- Standards
- ASME A112.18.1; ASME; WaterSense Certified
- Material
- Brass, Plastic
- Compliance
- CA Drought Compliant
Description
The clean contemporary look of the Shift+ Round handshower complements a wide variety of style lines. Two spray options give you a personalized water experience, allowing you to target specific areas with a concentrated massage or full-coverage setting. This Shift model also features a lower flow rate for conserving water without compromising performance.
Features- Multifunction handshower offers full-coverage and targeted massage spray settings
- Ergonomic design is comfortable and easy to grip
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- 1.75 gpm (6.6 lpm) Flow Rate
- Contains flow-regulating check valve for backflow prevention
- Requires K-8593 or K-9514 shower hose
- This product can help a building earn Water Efficiency points in LEED Green Building Rating System
- Finish: Polished Chrome
- Rated Maximum Flow: 1.75 gal/min (6.6 l/min)
- Pressure: 80 PSI(5.5 bar)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.