This item is Discontinued.

This item is Discontinued.
Jute 48" Wall-Hung Bathroom Vanity Ca (Discontinued)
Mfr #
99544-1WA
Zoro #
G9081132
UPC # 885612255723
Country of Origin China
Category Bathroom Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99544-1WA
- Zoro #
- G9081132
- UPC #
- 885612255723
- Country of Origin
- China
Details
- Item
- Jute 48" Wall-Hung Bathroom Vanity Ca
Description
Jute 48 In. Wall-Hung Bathroom Vanity Ca
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.