This item is Discontinued.

Kohler Kingston Ultra Elongated Toilet Bowl Only in White Seat not Included K-84325-0

This item is Discontinued.

Kohler

Kingston Ultra Elongated Toilet Bowl Only in White Seat not Included (Discontinued)

Mfr # K-84325-0
Zoro # G509282782
UPC # 885612737373
Country of Origin United States
Category Toilet Bowls
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-84325-0
Zoro #
G509282782
UPC #
885612737373
Country of Origin
United States

Description

A redesign of the Kingston bowl, the Kingston Ultra is an all-purpose flushometer bowl with robust flushing capability. The redesign replaces the flushing engine with the Ultra platform, allowing this bowl to operate at 1.1 to 1.6 GPF. This platform delivers strong performance even at lower than anticipated incoming water pressure or flow. This redesign also introduces a more contemporary aesthetic to complement any decor. The toilet's footprint is designed to cover the current Kingston footprint and all major wall-mounted toilets on the market.Elongated bowlSiphon jet1.1 GPF 4.2 LPF, 1.28 4.8 LPF or 1.6 GPF 6.0 LPF depending on flushometer specified11 in. 279 mm x 8-1/4 in. 210 mm water surface1-1/2 in. 38 mm top spudVitreous ChinaImproved flush for toilet seat cover removalRe-engineered for strong flush performance in buildings with lower water pressure or flowNew cast-on putty plate resists breakageNew design eliminates gas leaks, splashing and paper shredding. WARNING: Cancer and Reproductive Harm in. www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.