This item is Discontinued.

This item is Discontinued.
Kohler K-14426-2MB 35 deg Purist Midrge Wall-Mount Non-Diverter Bath Spout; Vibrant Brushed Moderne Brass (Discontinued)
Mfr #
K-14426-2MB
Zoro #
G304083942
UPC # 885612737854
Country of Origin China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-14426-2MB
- Zoro #
- G304083942
- UPC #
- 885612737854
- Country of Origin
- China
- Finish
- Vibrant Brushed Modern Brass
- Series
- Purist
- Spout Reach
- 7-3/4 in
- Item
- Tub Spout
- Connection Type
- NPT
- Material
- Brass
Description
Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This bath spout exemplifies the Purist collection's understated style with its rounded silhouette and gentle, 35-degree arc.
Features- Constructed of brass for reliability
- High quality finish will resist rust and corrosion through everyday use
- Coordinates with products from the Purist line seamlessly
- Non-diverting tub spout for use with multi-function wall mounted diverters
- Unrestricted flow rate allows for rapid filling of the tub
- Collection: Purist
- Finish: Vibrant Brushed Moderne Brass
- Material: Brass
- Height: 4"
- Length: 7-3/4"
- Width: 4"
- Spout Reach Size: 7-3/4"
- Connection Size: 1/2"
- Connection Type: NPT
- Degree: 35 deg