This item is Discontinued.

This item is Discontinued.
Kohler K-14437-CP 30 in. Purist Towel Bar - Polished Chrome (Discontinued)
Mfr #
K-14437-CP
Zoro #
G303794986
UPC # 87206870569
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-14437-CP
- Zoro #
- G303794986
- UPC #
- 87206870569
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Height
- 1-7/8 in
- Length
- 3-1/4 in
Details
- Item
- Towel Bar
- Finish
- Polished Chrome
- Collection
- Purist
- Material
- Metal
Description
Coordinates with other products in the Purist collection
Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a simple, round bar held by circular plates against the wall, this towel bar brings the art of simplicity to your bath or powder room, blending in beautifully with the Purist Collection.
Material:- Solid-brass Construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing.
- Finish: Polished Chrome
- Size: 30 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov