This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-20110-96
- Zoro #
- G303794863
- UPC #
- 885612614544
- Country of Origin
- China
Dimensions
- Width
- 14-3/16 in
- Seat Height
- 13/16 in
Details
- With Cover / Without Cover
- With Cover
- Material
- Plastic
- Features
- Soft Close
- Front Type
- Closed
- Bolt to Seat Front
- 18-5/8 in
- Collection
- Brevia
- Item
- Toilet Seat
- Includes
- Lid
Description
Engineered to ensure a proper fit on one and two-piece toilets, this Brevia seat complements a wide variety of elongated toilet designs. This soft-close toilet seat features innovative technology that prevents noisy slamming. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting.
Features- Quiet-Close elongated seat allows seat to close quietly
- Grip-Tight bumpers hold seat firmly in place
- Quick-Attach hardware for fast and secure installation
- Color-matched plastic hinges
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Plastic
- Finish: Biscuit