This item is Discontinued.

This item is Discontinued.
<p>Engineered to ensure a proper fit on one- and two-piece toilets, this Brevia seat com (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-20111-0
- Zoro #
- G003874421
- UPC #
- 885612614575
- Country of Origin
- Mexico
- Color
- White
Description
Engineered to ensure a proper fit on one- and two-piece toilets, this Brevia seat complements a wide variety of round-front toilet designs. This soft-close toilet seat features innovative technology that prevents noisy slamming. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting.
Features- Quiet-Close lid closes slowly & quietly without slamming
- Grip-tight rubber bumpers add stability & prevent shifting
- Toilet Seats
- Regular Toilet Seats
- Quick-Attach hardware for fast & secure installation
- White with color-matched hinges
- Color: White
- Country of Origin: Mexico
- Weight: 3.95 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.