This item is Discontinued.

This item is Discontinued.
Kohler K-20455-0 Ridgewood Quiet-Close Round-Front Toilet Seat - White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-20455-0
- Zoro #
- G503795387
- UPC #
- 885612660824
- Country of Origin
- China
- Material
- Wood
- Features
- Quick Release Seat, Soft Close
- Front Type
- Closed
- Collection
- Ridgewood
- Bolt to Seat Front
- 16-5/8 in
- Item
- Toilet Seat
Description
This Ridgewood toilet seat has simple lines to complement a variety of traditional toilet designs. Made of compression-molded wood for a substantial look and feel, the seat fits most round-front one- or two-piece toilets. Quiet-Close technology makes for a quieter bathroom environment.
Features- Quiet-Close elongated seat allows seat to close quietly
- Color-matched plastic hinges
- Compression-molded wood provides a look and feel that cannot be achieved with other seat materials
- Finish: White
- Material: Molded Wood
- Seat Shape Type: Round-Front
- Seat Front Type: Closed-Front
- Seat-Mounting Holes: 5-1/2" (140 mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.