This item is Discontinued.

Kohler Kohler K-20940-ST 13 gal Stainless Steel Step Can K-20940-ST

This item is Discontinued.

Kohler

Kohler K-20940-ST 13 gal Stainless Steel Step Can (Discontinued)

Mfr # K-20940-ST
Zoro # G503890266
UPC # 885612677785
Country of Origin China
Category Trash Cans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-20940-ST
Zoro #
G503890266
UPC #
885612677785
Country of Origin
China

Description

Crafted with thoughtful details and smart functionality, the Kohler step can collection will simplify your daily routine at home and meet the style demands of its surroundings. This 13-gallon rectangular step can has been designed to fit any brand of 13-gallon trash bags. It opens with a sturdy foot pedal, allowing for hands-free operation. The trash can has an efficient footprint with clean lines and flush features, so it can be placed right against the wall or cabinet. A raised liner and rim-lock make bag changes easy and the fingerprint-proof finish stays cleaner longer.

Features
  • Designed to fit any brand of 13-gallon trash bag
  • Fingerprint-resistant finish stays cleaner longer
  • Hands-free operation with durable metal foot pedal
  • Raised liner and locking rim for easy bag changes
  • Quiet-Close seat and lid prevents slamming
  • Space-saving profile fits snugly against wall or cabinets
  • Hinge design protects wall from scuffs
  • Removable plastic liner is easy to clean
  • For regular cleaning, use a damp microfiber cloth Do not use cleaners or abrasives
Specifications
  • Finish: Stainless Steel
  • Material: Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews