This item is Discontinued.

This item is Discontinued.
Kohler K-24756-BL 24 in. Modern Towel Bar - Matte Black (Discontinued)
Mfr #
K-24756-BL
Zoro #
G903909063
UPC # 885612770431
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-24756-BL
- Zoro #
- G903909063
- UPC #
- 885612770431
- Country of Origin
- China
Description
Inspired by minimalist design, the Modern collection pairs slim, restrained lines with elegantly flared shapes. This Modern towel bar complements a wide range of bathroom faucets from transitional to contemporary.
Features- Coordinates with other Modern accessories
- Modern Towel Bar
- Premium metal Construction for durability and reliability
- Kohler Finishes Resist Corrosion & Tarnishing
- Finish: Matte Black
- Size: 24 in.
- Installation Type: Wall-Mount
- Material: Zinc, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.