This item is Discontinued.
This item is Discontinued.
Kohler K-24804-4-BL Parallel Short Single Control Lavatory Bathroom Faucet ; Matte Black (Discontinued)
Mfr #
K-24804-4-BL
Zoro #
G003681913
UPC # 885612749833
Country of Origin China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-24804-4-BL
- Zoro #
- G003681913
- UPC #
- 885612749833
- Country of Origin
- China
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding d?cor.
Features- Faucet body constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Parallel line
- Single Hole
- Deck mounted installation - single hole faucet mounts directly to sink or countertop
- Single lever handle controls the flow and temperature of water
- Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Pop-up drain assembly included
- Height: 4-9/16"
- Spout Height: 2-7/16"
- Spout Reach: 4-11/16"
- Flow Rate: 1.2 gallons-per-minute
- Maximum Deck Thickness: 2"
- Faucet Hole Size: 1-1/2"
- Faucet Holes: 1
- Finish: Matte Black