This item is Discontinued.

This item is Discontinued.
Kohler K-25097-0 Kingston Round-Front 1.28 GPF Toilet; White - 2 Piece (Discontinued)
Mfr #
K-25097-0
Zoro #
G904056124
UPC # 885612748393
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-25097-0
- Zoro #
- G904056124
- UPC #
- 885612748393
- Country of Origin
- China
Description
The Kingston two-piece toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.
Features- Ideal for commercial installations
- Two-piece design
- 1.28 gpf (4.8 lpf)
- Durable metal left-hand Polished Chrome trip lever
- 2-1/8" (54 mm) fully glazed trapway
- Easy-to-service silicone seal
- Sanitary guard where bowl and tank meet for ease of cleaning
- Encapsulated bolts prevent rust and corrosion
- Combination consists of the K-25096 bowl and K-25100 tank
- 2 Piece
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and trapway to create a strong siphon during flushing
- Class Five flushing technology offers virtually plug-free performance and rinsing power for a clean bowl
- Class Five canister allows water to flow out of the tank from all sides (360 degrees), increasing the power and effectiveness of the flush.
- Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance.
- Durable canister design has 90% less exposed seal material than a 3" flapper for leak-free performance.
- Three-bolt quick-connect installation
- Standard 12" (305 mm) rough-in
- Seat and supply line
- Color: White
- Toilet type: Two-piece, Floor-mount
- Waste Outlet: Floor
- Bowl shape: Round-front
- Flush type: Gravity siphon jet
- Trap passageway: 2-1/8" (54 mm)
- Water Consumption Full: 1.28 gpf (4.8 lpf)
- Water surface size: 10-3/8" x 7-1/16" (264 mm x 179 mm)
- Rim to water surface: 5-5/8" (143 mm)
- Rough-in: 12" (305 mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.