This item is Discontinued.

This item is Discontinued.
Kohler K-3658-7 1.28GPF Highline Classic Comfort 2 Piece Elongated Chair Height Toilet - Black (Discontinued)
Mfr #
K-3658-7
Zoro #
G704055976
UPC # 650531947383
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-3658-7
- Zoro #
- G704055976
- UPC #
- 650531947383
- Country of Origin
- China
Dimensions
- Width
- 19.63 in
- Height
- 30-3/8 in
Details
- Item
- Two Piece Toilet
- Material
- Vitreous China
- Features
- Chair Height; Water Efficient
- Finish
- Black
- Standards
- WaterSense Certified
- Compliance
- ADA; CA Drought Compliant; TX Drought Compliant
- Construction
- Two Piece
- Flush Mode
- Gravity Flush
- Mounting Style
- Floor Mounted
- Rough-In
- 12 in
- Gallons Per Flush
- 1.28
Description
With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. The elongated seat and chair-like height ensure comfortable use.
Features- Elongated bowl offers added room and comfort
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Left-hand Polished Chrome trip lever
- Combination consists of the K-4436 tank and the K-4199 bowl
- Seat Not Included
- 2 Piece
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl and trapway to create a strong siphon during flushing
- Class Five flushing technology offers virtually plug-free performance and rinsing power for a clean bowl
- Finish: Black
- GPF Range: 1.28GPF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov