This item is Discontinued.

This item is Discontinued.
Kohler K-3810-7 1.28 GPF Santa Rosa Comfort Compact Elongated Chair Height Toilet with Quiet-Close Seat - Black (Discontinued)
Mfr #
K-3810-7
Zoro #
G904055691
UPC # 650531994998
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-3810-7
- Zoro #
- G904055691
- UPC #
- 650531994998
- Country of Origin
- China
Dimensions
- Height
- 28.187 in
- Length
- 27-3/4 in
- Width
- 18-3/4 in
Details
- Item
- Toilet
- Material
- Vitreous China
- Features
- Chair Height, Low Profile; Water Efficient
- Finish
- Black
- Gallons per Flush
- 1.28
- Standards
- WaterSense Certified
- Includes
- Seat
- Rough-In
- 12 in
- Construction
- One Piece
- Flush Mode
- Gravity Flush
- Mounting Style
- Floor Mounted
- Compliance
- ADA; CA Drought Compliant; TX Drought Compliant
- Water Surface Area
- 11 in x 8-1/8 in
- Gallons Per Flush
- 1.28
Description
This Santa Rosa toilet's one-piece design adds a contemporary look to your bathroom environment while conserving space with a compact elongated bowl. Its 1.28-gallon high-efficiency flush provides significant water savings of up to 16,500 gallons per year, versus an old 3.5-gallon toilet without sacrificing performance. A chair-height, elongated seat makes it comfortable to use.
Features- One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.28 gpf (4.8 lpf) Left-hand Polished Chrome trip lever
- Brevia Quiet-Close seat with Grip-Tight allows seat to close quietly
- Quickly unlatch from the toilet for easy removal and convenient cleaning
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and trapway to create a strong siphon during flushing
- AquaPiston canister allows water to flow into the bowl from all sides (360°), increasing the power and effectiveness of the flush
- Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
- Durable canister design has 90% less exposed seal material than a 3" flapper for leak-free performance
- Light-Touch Canister Flush Requires A Lower Actuation Force Than A Flapper
- Standard 12" (305 mm) rough-in
- Supply line
- Eligible for patron rebates in some municipalities
- Finish: Black
- Toilet Type: Floor-mount
- Waste Outlet: Floor
- Bowl Shape: Compact Elongated
- Flush Type: AquaPiston
- Trap Passageway: 2-1/8" (54 mm)
- Water Consumption Full: 1.28 gpf (4.8 lpf)
- Water Surface Size: 11" x 8-1/8" (279 mm x 206 mm)
- Rim to Water Surface: 6-1/4" (15
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov