This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-4774-47
- Zoro #
- G303795167
- UPC #
- 650531959515
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Color
- Almond
- Material
- Plastic
- Front Type
- Closed
- Features
- Quick Release Seat
- Item
- Toilet Seat
- Collection
- Brevia, Q2
Description
Engineered to ensure a proper fit on one and two-piece toilets, this Brevia seat complements a wide variety of elongated toilet designs. Sturdy plastic construction resists staining, chipping and fading, while the ergonomically contoured seat enhances comfort. This seat features innovative technology that simplifies both cleaning and installation.
Features- Elongated closed-front seat
- Grip-Tight bumpers hold seat firmly in place
- Quick-Release hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning; no tools required
- Color-matched plastic hinges
- Contoured seat for user comfort
- Quick-Attach hardware for fast and secure installation
- Toilet seats are not returnable to Kohler
- Plastic
- Finish: Almond