This item is Discontinued.

This item is Discontinued.
Kohler K-4929-NA Urinal Maintenance Balls - Case of 24 (Discontinued)
Mfr #
K-4929-NA
Zoro #
G803919988
UPC # 885612101907
Country of Origin China
Category Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-4929-NA
- Zoro #
- G803919988
- UPC #
- 885612101907
- Country of Origin
- China
Description
The waterless urinal maintenance balls are designed to enhance the routine maintenance of kohler's steward urinals. When used in conjunction with proper maintenance of the steward urinal, the waterless urinal balls inhibit potential build up, and keeps the system operating effectively. Waterless urinal maintenance ball is designed to change color after approximately two weeks of use; this will provide a visual indicator it is time to maintain the waterless urinal to allow for optimal performance. Balls are individually packaged in recycled materials that allow for easy maintenance. Case includes 24 urinal balls.
Features- Case of 24
- Color: Black
- Material: Steel
- Weight: 1.3 lbs