This item is Discontinued.

This item is Discontinued.
Kohler K-5444-S33 25 in. Solid & Expressions Backsplash Kitchen Sink - White Expressions (Discontinued)
Mfr #
K-5444-S33
Zoro #
G803953654
UPC # 885612292520
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-5444-S33
- Zoro #
- G803953654
- UPC #
- 885612292520
- Country of Origin
- China
Dimensions
- Overall Width
- 25 in
- Overall Height
- 3-1/2 in
- Depth
- 1/2 in
Details
- Finish
- White
- Item
- Backsplash
- Material
- Stone Composite
Description
This easy-to-install backsplash provides a clean, finished look to your Solid/Expressions vanity top and helps protect walls from water damage. Combine it with optional side splashes to complete a corner or alcove space.
Features- For use with Kohler Solid/Expressions 24-inch solid-surface vanity tops
- Includes one panel
- Optional side splashes
- Solid Surface
- Finish: White Expressions
- Size: 25 in.