This item is Discontinued.

Kohler Kohler K-6483-ST Octave Left-Hand Sink Rack for Octave K-3842 & K-3843 - Stainless Steel K-6483-ST

This item is Discontinued.

Kohler

Kohler K-6483-ST Octave Left-Hand Sink Rack for Octave K-3842 & K-3843 - Stainless Steel (Discontinued)

Mfr # K-6483-ST
Zoro # G103989865
UPC # 885612124524
Country of Origin China
Category Kitchen Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-6483-ST
Zoro #
G103989865
UPC #
885612124524
Country of Origin
China

Details

Finish
Stainless
Item
Basin Rack
Material
Stainless Steel

Description

Ensure the long-lasting beauty of your kitchen sink with this sink rack designed to fit into the bottom of the Octave K-3842 and K-3843 double-equal sinks. Innovative wheels positioned on the sides of the rack (instead of feet) make for a secure fit.

Features
  • Fits in either bowl of the K-3842 and K-3843 Octave kitchen sinks
  • Comes included with the K-3842 and K-3843 Octave kitchen sinks
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Dishwasher Safe
Material:
  • Durable Stainless Steel Construction
Specifications
  • Finish: Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews