This item is Discontinued.

This item is Discontinued.
Kohler K-7316-96 Cachet Q2 Quick-Release Round-Front Toilet Seat - Biscuit (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-7316-96
- Zoro #
- G403795357
- UPC #
- 885612428073
- Country of Origin
- China
Description
With subtle styling, this Cachet seat fits most round-front toilets. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This seat features innovative technology that makes it easy to install and clean.
Features- Grip-Tight bumpers hold seat firmly in place
- Quick-Release hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning; no tools required
- Quick-Attach hardware for fast and secure installation
- Color-matched plastic hinges
- For non-residential application recommend using K-7671, K-20110, or K-20112
- Finish: Biscuit
- Material: Plastic
- Seat Shape Type: Elongated
- Seat Front Type: Closed-Front
- Seat-Mounting Holes: 5-1/2" (140 mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov