This item is Discontinued.

This item is Discontinued.
Kohler K-8189-95 15 x 11 in. Verticyl Rectangle Undermount Bathroom Sink - Ice Grey (Discontinued)
Mfr #
K-8189-95
Zoro #
G603975337
UPC # 885612816177
Country of Origin China
Category Bathroom Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-8189-95
- Zoro #
- G603975337
- UPC #
- 885612816177
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Vitreous China
- Mounting Type
- Undermount
- No. of Bowls
- 1
- Number of Holes
- 0
- Bowl Shape
- Rectangular
- Finish
- Ice Gray
- Collection
- Verticyl
- Standards
- ASME A112.19.2; ANSI, ASME, CSA
- ADA Compliant
- Yes
Description
Embrace a sophisticated look with Verticyl, featuring vertical sides for a deep, geometric basin. An undermount installation allows this sink to seamlessly integrate into your bath or powder room design.
Features- Geometric rectangular basin with vertical sides
- Overflow drain
- No faucet holes; requires wall-or counter-mount faucet
- Undermount
- Finish: Ice Grey
- Size: 15 x 11 in.
- Material: Vitreous
- Bowl Configuration: Single
- Installation: Undermount
- Length: 15-1/4" (387 mm)
- Width: 11-1/2" (292 mm)
- Bowl Depth: 5-1/8" (130 mm)
- With Overflow: Yes
- Water Depth: 3-7/16" (88 mm)
- With Overflow: Yes
- Drain Holes: 1-3/4" (44 mm)
- Template: Undermount, 1372556-7 Required Not Included