This item is Discontinued.

This item is Discontinued.
Kohler K-8343-ST 22.5 x 14.25 in. Iron Tones Stainless Steel Sink Rack for Kitchen Sink (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-8343-ST
- Zoro #
- G103953613
- UPC #
- 885612569073
- Country of Origin
- China
Dimensions
- Overall Length
- 22-1/2 in
- Overall Width
- 14-1/4 in
- Overall Height
- 1-3/8 in
Details
- Finish
- Stainless
- Item
- Basin Rack
- Material
- Stainless Steel
Description
Preserve the beauty of your Iron/Tones kitchen sink with a sink rack. A perfect fit for the single basin, this stainless-steel rack helps safeguard your fragile dishes and protects the sink's glossy enameled surface.
Features- Fits in the bowl of the K-5708 Iron/Tones kitchen sink
- Helps protect sink surface from daily wear
- Rubber feet provide added protection
- Dishwasher Safe
- Durable Stainless Steel Construction
- Finish: Stainless Steel
- Size: 22.5 x 14.25 in.