This item is Discontinued.

This item is Discontinued.
Kohler K-8803-2MB DuoStrainer Sink Strainer Basket - Vibrant Brushed Moderne Brass (Discontinued)
Mfr #
K-8803-2MB
Zoro #
G304127905
UPC # 885612860095
Country of Origin China
Category Drain Strainers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-8803-2MB
- Zoro #
- G304127905
- UPC #
- 885612860095
- Country of Origin
- China
Dimensions
- Height - Drains
- 1-1/2 in
Details
- Item
- Basket Strainer
- Material of Construction - Drains
- Brass
- Connection - Drains
- 3-1/2 in, 4 in
- Finish
- Brushed Modern Brass
Description
Removable basket with an open/close stopper that seals tightly into Duostrainer body.
Keep your sink draining smoothly with the Duostrainer sink basket. Featuring an easy-to-use open/close stopper, this basket fits snugly into a Duostrainer body. It can be matched with a wide variety of body finishes for a customized look.
Material:- Premium metal Construction for durability and reliability
- Finish: Vibrant Brushed Moderne Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material