This item is Discontinued.

This item is Discontinued.
Kohler K-9379-2MB Wellworth Highline Trip Lever - Vibrant Brushed Moderne Brass (Discontinued)
Mfr #
K-9379-2MB
Zoro #
G704055990
UPC # 885612877567
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-9379-2MB
- Zoro #
- G704055990
- UPC #
- 885612877567
- Country of Origin
- China
Dimensions
- Length
- 3-1/4 in
Details
- Item
- Toilet Lever
- Material
- Metal
- Finish
- Vibrant Brushed Modern Brass
- Compliance
- ADA
- Handle Material
- Metal
Description
Bring graceful lines and a streamlined design to your bathroom with Wellworth accessories, which incorporate a contemporary sensibility. This sturdy metal trip lever is designed for use with Wellworth and Highline two-piece toilets and works in either left- or right-hand configurations.
Features- Wellworth Highline Trip Lever
- Coordinates with other products in the Wellworth collection
- Premium metal Construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing.
- Finish: Vibrant Brushed Moderne Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov