This item is Discontinued.

This item is Discontinued.
Kohler K-97898-CP Kumin Towel Ring; Polished Chrome (Discontinued)
Mfr #
K-97898-CP
Zoro #
G803681823
UPC # 885612770110
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-97898-CP
- Zoro #
- G803681823
- UPC #
- 885612770110
- Country of Origin
- China
Dimensions
- Width
- 5-13/16 in
- Height
- 6-15/16 in
- Length
- 3-5/16 in
Details
- Item
- Towel Ring
- Finish
- Polished Chrome
- Collection
- Kumin
Description
The Kumin collection brings eye-catching contemporary style to the bathroom with its blend of spare, clean lines and subtly angled surfaces.
Installation- Mounting hardware included
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Color: Polished Chrome
- Collection: Kumin collection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov