Shop KOHLER

Manual Straight Spout Bathroom Faucet, 4" Mount, Polished Chrome

  • Mfr # K-400T20-4AKA-CP
  • Zoro # G7661611

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
ADA Compliant
Yes
Series
Triton Bowe(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-400T20-4AKA-CP
Zoro #
G7661611
UPC #
885612512826
Country of Origin
United States

Dimensions

Height
2-13/16 in
Spout Length
3 15/16 in
Overall Height
5 1/3 in
Inlet Connection Size
1/2 in
Overall Width
3 15/16 in
Spout Outlet Height
1 1/2 in
For Mounting Hole Diameter - Maximum
1 1/16 in
Spout Height - Maximum
2 13/16 in
For Surface Thickness - Maximum
1 3/4 in

Details

Finish
Polished Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
ADA Compliant
Yes
Series
Triton Bowe(TM)
Spout Shape
Straight
Spout Reach
3 15/16 in
Number of Mounting Holes
2
Flow Rate - Maximum
1 gpm
Body Material
Brass
Mounting Hole Center to Center
4"
Item
Straight Spout Bathroom Faucet
Temp. Control
No
Standards
ASME A112.18.1/CSA B125.1, CSA B651
Valve Type - Faucets
Hot/Cold Cartridge
ADA Compliance
ADA Compliant
Connection
1/2 in NPSM
Valve Type
Ceramic Disc
Power Source
Manual
Features
Mounting Hardware Included
Handle Material
Brass
Max. Mounting Hole Center Distance
4 in
Temperature Control
Non-Adjustable Temperature
Operation Method
Manual
Warranty
1 yr
Vandal Resistance
Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Minimum
4 in
Pressure - Maximum
60 psi
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Maximum
4 in
For Location
Bathroom
Flow Type
Spray
Includes Drain
Drain Not Included
For Water Temperature
Hot/Cold
CEC Compliance
CEC Compliant
Water Supply Type
Hot and Cold Lines
Inlet Connection Type
Compression
Ligature Resistance
Not Ligature-Resistant
Spout Style
Fixed
Installation Type
Deck
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA, NJ

Ratings & reviews