Shop KOHLER

Manual Gooseneck Bathroom Faucet, 8" Mount, Polished Chrome

  • Mfr # K-800T70-4AKA-CP
  • Zoro # G7469215

product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
ADA Compliant
Yes
Series
Triton Bowe(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-800T70-4AKA-CP
Zoro #
G7469215
UPC #
885612513069
Country of Origin
United States

Dimensions

Spout Length
5 3/16 in
Height
12-5/8 in
Overall Height
20 in
Inlet Connection Size
1/2 in
Spout Outlet Height
7 9/16 in
Spout Height - Maximum
12 5/8 in
Overall Width
5 1/2 in
For Mounting Hole Diameter - Maximum
1 1/8 in

Details

Finish
Polished Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
ADA Compliant
Yes
Series
Triton Bowe(TM)
Spout Shape
Gooseneck
Spout Reach
5 3/16 in
Flow Rate - Maximum
1 gpm
Number of Mounting Holes
3
Body Material
Brass
Mounting Hole Center to Center
8"
Item
Gooseneck Bathroom Faucet
Power Source
Manual
Application
Commercial
Temp. Control
No
ADA Compliance
ADA Compliant
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, CSA B651
Valve Type
Ceramic Disc
Valve Type - Faucets
Hot/Cold Cartridge
Connection
1/2 in NPSM
Features
Mounting Hardware Included
Max. Mounting Hole Center Distance
8 in
Temperature Control
Non-Adjustable Temperature
Flow Type
Aerated
Includes Drain
Drain Not Included
Pressure - Maximum
60 psi
Vandal Resistance
Vandal-Resistant Outlet
Product Type
Faucet
Warranty
1 yr
Mounting Hole Center-to-Center Distance - Minimum
8 in
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
16 in
For Location
Bathroom
For Water Temperature
Hot/Cold
Ligature Resistance
Not Ligature-Resistant
Spout Style
Fixed
Inlet Connection Type
Compression
Water Supply Type
Hot and Cold Lines
CEC Compliance
CEC Compliant
Installation Type
Deck
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: AK, HI, NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.