This item is Discontinued.

Kohler Manual Low Arc Bathroom Faucet, Single Hole Mount, Chrome K-10860-4-CP

This item is Discontinued.

Kohler

Manual Low Arc Bathroom Faucet, Single Hole Mount, Chrome (Discontinued)

Mfr # K-10860-4-CP
Zoro # G9081762
UPC # 650531587060
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-10860-4-CP
Zoro #
G9081762
UPC #
650531587060
Country of Origin
Multiple
Faucet Operation
Manual
Finish
Chrome
Faucet Type
Bathroom Sink Faucet
ADA Compliant
Yes
Spout Shape
Arc
Handle Type
Joystick
Flow Rate
1.2 gpm
Body Material
Brass
Mounting Hole Center to Center
Single Hole
Item
Low Arc Bathroom Faucet
Handle Material
Brass
Water Inlet Connection Type
Push in Compression
Valve Type
Ceramic
Drain Type
Pop-Up Rod
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61
Faucet Body Material
Brass
Connection
3/8" Compression
Mounting Type - Faucet
Deck
ADA Compliance
ADA Compliant
Drain Style
Drain with Pop-Up Rod
Commercial / Residential
Residential
Includes
Pop-Up Drain
Spout Reach
3 15/16 in
Replacement Cartridge
None
Temperature Control
Adjustable Temperature
Ligature Resistant
No
Faucet Activation
Manual
Faucet Handle Material
Brass
Series
Singulier
Temp. Control
Yes
Faucet Finish
Chrome
Max. Mounting Hole Center Distance
Single Hole
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Flow Outlet Type - Faucet
Aerated
CEC Compliant
CEC Compliant
Power Source
Manual
Application
Commercial
Valve Type - Faucets
Hot/Cold Cartridge
Inlet Connection Type
Compression
Compatible Cartridge Manufacturer Part Number
None
Product Type
Faucet
Pressure - Maximum
60 psi
Flow Type
Spray
CEC Compliance
CEC Compliant
Operation Method
Manual
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
1
Ligature Resistance
Not Ligature-Resistant
Includes Drain
Drain Included
Warranty
Lifetime Limited
For Location
Bathroom
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Item Low Arc Bathroom Faucet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.