This item is Discontinued.

This item is Discontinued.
Tub Filler, 8 in, 3, Deck Mounted (Discontinued)
Mfr #
K-T16236-4-CP
Zoro #
G301196218
UPC # 650531482761
Country of Origin Unknown
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-T16236-4-CP
- Zoro #
- G301196218
- UPC #
- 650531482761
- Country of Origin
- Unknown
Dimensions
- Height
- 8.69 in
- Spout Length
- 8.562 in
Details
- Includes
- Diverter; Handles
- Item
- Tub Filler
- Flow Rate
- 12 GPM
- Mounting Type
- Deck Mounted
- Number of Holes
- 3
- ADA Compliant
- Yes
- Mounting Hole Center to Center
- 8 in
- Color
- Polished Chrome
- Handle Material
- Metal
- Material
- Metal
- Handle Type
- Lever
- Compliance
- CA Drought Compliant
- Number Of Handles
- 2
Description
Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom. This bath faucet trim embodies Margaux's minimalist style with its fluid silhouette and sleek, ergonomic lever handles. The trim also features a diverter knob. Pair this trim with high-flow ceramic disc valves with diverter for optimal performance.