This item is Discontinued.

This item is Discontinued.
Margaux Rite-Temp B/S Trim (Discontinued)
Mfr #
T16233-4-SN
Zoro #
G301196416
UPC # 650531483485
Country of Origin Unknown
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T16233-4-SN
- Zoro #
- G301196416
- UPC #
- 650531483485
- Country of Origin
- Unknown
Details
- Item
- Bath and Shower Faucet Trim
- Mounting Type
- Wall Mounted
- Finish
- Polished Nickel
- Material
- Brass
- Includes
- Diverter; Handles; Shower Head
- Compliance
- ADA Compliant
- Flow (GPM)
- 2, 2.5
- Color
- Vibrant Polished Nickel
Description
Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom. This bath and shower trim embodies Margaux's minimalist style with its fluid lines and sleek lever handle. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.