This item is Discontinued.

This item is Discontinued.
Parallel 2H Wm Bath Faucet Trm, Lever (Discontinued)
Mfr #
T23491-4-AF
Zoro #
G108583945
UPC # 195711024350
Country of Origin Unknown
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T23491-4-AF
- Zoro #
- G108583945
- UPC #
- 195711024350
- Country of Origin
- Unknown
Dimensions
- Length
- 8.6875 in
Details
- Finish
- Vibrant French Gold
- Standards
- ADA Compliant
- Material
- Brass
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.