
Purist Horizontal swivel spray aerator bidet faucet with straight lever handle
Mfr # 14434-4A-BGP
Zoro # G121666335
product price:Â $871.20
/ea
Free Shipping & Returns
Key Features
Mounting System Type
Horizontal Spray
Overall Width
2.25 in
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14434-4A-BGP
Zoro #
G121666335
UPC #
195711191960
Country of Origin
United States
Dimensions
Overall Width
2.25 in
Details
Mounting System Type
Horizontal Spray
Item
Bidet Faucets
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
Style
Contemporary
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bidet faucet highlights a single, ergonomic lever handle.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.