This item is Discontinued.

This item is Discontinued.
Refinia Transfer Valve Trim, Valve No (Discontinued)
Mfr #
T5326-4-BN
Zoro #
G8842475
UPC # 885612005366
Country of Origin China
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5326-4-BN
- Zoro #
- G8842475
- UPC #
- 885612005366
- Country of Origin
- China
- Item
- Refinia Transfer Valve Trim, Valve No
- Material
- Metal
- Includes
- Escutcheon; Handles
- Compliance
- ADA Compliant
- Number of Holes
- 1
- Color
- Vibrant Brushed Nickel
Dimensions
- Height (In.)
- 5-1/2 in
- Width (In.)
- 4 in
Description
Refinia Transfer Valve Trim, Valve No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.