This item is Discontinued.

This item is Discontinued.
Ridgeport Single Control Lav Faucet (Discontinued)
Mfr #
R30996-4D-BN
Zoro #
G908453257
UPC # 885612693228
Country of Origin Unknown
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R30996-4D-BN
- Zoro #
- G908453257
- UPC #
- 885612693228
- Country of Origin
- Unknown
- Finish
- Vibrant Brushed Nickel
- Body Material
- Zinc
- Standards
- ADA Compliant
Dimensions
- Height
- 9.5 in
- Width
- 6.125 in
- Length
- 4.9375 in
Description
A unique blend of classic and contemporary, Ridgeport shows familiar stately lines updated with a crisp, clean geometry. This Ridgeport faucet reveals an elegant silhouette defined by an arched spout and upturned lever handle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.