This item is Discontinued.

Kohler Toilet Bowl, 1.1 / 1.28 / 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White K-96053

This item is Discontinued.

Kohler

Toilet Bowl, 1.1 / 1.28 / 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (Discontinued)

Mfr # K-96053
Zoro # G1798032
Country of Origin United States
Category Toilets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-96053
Zoro #
G1798032
UPC #
-
Country of Origin
United States

Dimensions

Width
14-7/8"
Depth
21-1/2"
Bowl Depth
26-3/8"
Rim Height
15"
Trapway Dia.
2-3/8"
Bowl Height
15-1/4"
Manufacturers Warranty Length
1 Yr. Limited
Spud Connection Size
1-1/2"
Bowl Width
14-5/8"
Trapway Diameter
2 3/8 in

Details

Mounting Style
Floor Mount
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 / 1.28 / 1.6
Material
Vitreous China
Fits Brand
Kohler
Flushing Method
Flushometer
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; DOE - Energy Policy Act 1992; EPA WaterSense®; California Energy Commission (CEC)
Item
Toilet Bowl
For Use With Mfr. Model Number
K-4731-C, K-4731-CA, K-7531, K-7535, K-7521, K-7523, K-10673, K-10674, K-76320, K-76321, K-76322
Features
Antimicrobial Finish Inhibits the Growth of Mold, Mildew, Stain and Odor, Excellent Bowl Rinse, Reduce Splashing, Improved Toilet Seat Cover Removal, Maximum Waste Removal
Rough-In
10"
Water Surface Area
10" x 7"
Collection
Wellcomme Ultra(TM)
For Use With Tank Type
Gravity Fed Dual Flush Tank
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Spud Location
Top
Antimicrobial
No
Brand and Series
Kohler Wellcomme Ultra(TM)
Weight Capacity
300 lb.
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & reviews