- MFR #
- K-4323-0
- Zoro #
- G2017456
- UPC #
- 650531842596
- Country of Origin
- Mexico
- Mounting Style
- Wall
- Bowl Shape
- Elongated
- Color
- White
- Gallons per Flush
- 1.28 to 1.6
- Material
- Vitreous china
- Fits Brand
- Kohler
- Flushing Method
- Flush Valve
- Standards
- ASME A112.19.2/CSA B45.1
- Item
- Toilet Bowl
- System of Measurement
- Inch
- Features
- Valve Toilet Bowl
- Bowl Mfr. Model Number
- K-4323-0
- Collection
- Kingston(TM)
- Includes
- (1) Spud
- With Seat/Without Seat
- With Seat
- Compliance
- ADA Compliant
- For Use With Tank Type
- Back Spud Flushometer
- Bowl
- Elongated
- Water Surface Area
- 11-3/4" x 10"
- Rough-In
- Wall Hung
- ADA Compliance
- No
- ADA Compliant
- Not ADA Compliant
- Antimicrobial
- No
- Brand and Series
- Kohler Kingston(R)
- Weight Capacity
- 300 lb.
- Spud Location
- Back
- Product Type
- Toilet Bowl