This item is Discontinued.
This item is Discontinued.
Toilet Bowl, Wht, China (Discontinued)
Mfr #
K-25042-SSL-0
Zoro #
G3168115
UPC # 885612791856
Country of Origin Mexico
Category Toilet Bowls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-25042-SSL-0
- Zoro #
- G3168115
- UPC #
- 885612791856
- Country of Origin
- Mexico
- Gallons per Flush
- 1.28 gpf, 1.6 gpf
- Color
- White
- Collection
- Modflex(TM)
- Item
- Toilet Bowl
- Standards
- ASME A112.19.2/CSA B45.1, California Energy Commission (CEC), CSA B651, DOE - Energy Policy Act 1992, EPA WaterSense(R), ICC/ANSI A117.1, OBC
- Water Surface Area
- 10 in x 7 in
- Brand and Series
- Kohler
- Seat Material
- Plastic
- Spud Location
- Top
- ADA Compliance
- Yes
- Antimicrobial
- Antimicrobial
- Flushing Method
- Flushometer
- Rough-In
- 5 1/4 in, 7 1/4 in, 9 1/4 in
- Green Certification or Other Recognition
- WaterSense Certified and California Energy Commission (CEC) Certified
- Product Type
- Toilet Bowl
- ADA Compliant
- ADA Compliant
- Series
- Modflex(R) Adjust-a-Bowl(R)
Description
Toilet Bowl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.