Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-3811-96
- Zoro #
- G904035709
- UPC #
- 650531124555
- Country of Origin
- China
Dimensions
- Width
- 18-3/4 in
- Depth
- 27-3/4 in
- Trapway Dia.
- 2.13 in
- Bowl Height
- 16-1/2 in
- Length (In.)
- 27-3/4 in
- Height
- 28.18 in
Details
- Mounting Style
- Floor Mounted
- Bowl Shape
- Elongated
- Material
- Vitreous China
- Flushing Method
- Gravity Flush
- Item
- Toilet
- Features
- Chair Height, Low Profile
- Collection
- Comfort Height
- Rough-In
- 12 in
- Mounting Hole Center to Center
- 5-1/2 in
- Water Surface Area
- 11 in x 8-1/8 in
- With Seat/Without Seat
- With Seat
- ADA Compliant
- Yes
- Finish
- Biscuit
- One Piece/Two Piece
- One Piece
- Gallons Per Flush
- 1.6
Description
The Santa Rosa Comfort Height 1-pc compact elongated 1.6 gpf toilet offers the exceptional functionality you expect from Kohler in a smaller footprint, so you can transform even the smallest of bathrooms into a well-designed, comfortable space.
Features- One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.6 gpf (6.0 lpf) Left-hand Polished Chrome trip lever
- 2-1/8" (54 mm) Fully Glazed Trapway
- Brevia Quiet-Close seat with Grip-Tight allows seat to close quietly and quickly unlatch from
- The toilet for easy removal and convenient cleaning
- Finish: Biscuit
- Toilet Type: Floor-mount
- Waste Outlet: Floor
- Flush Type: AquaPiston
- Trap Passageway: 2-1/8" (54 mm)
- Water Consumption Full: 1.6 gpf (6 lpf)
- Water Surface Size: 11" x 8-1/8" (279 mm x 206 mm)
- Rim to Water Surface: 6-1/4" (159 mm)
- Rough-In: 12" (305 mm)
- Seat-Mounting Holes: 5-1/2" (140 mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
