This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-76923-0
- Zoro #
- G603874203
- UPC #
- 885612489739
- Country of Origin
- China
Dimensions
- Width
- 17-11/16 in
- Seat Height
- 4-5/16 in
Details
- Color
- White
- Material
- Plastic
- Features
- Quick Release Seat, Soft Close; Rear Cleansing Spray
- Includes
- Installation Hardware
- Item
- Toilet Seat
- Collection
- Puretide
Description
The Puretide bidet toilet seat makes it easy to add the freshness and assurance of personal cleansing to your existing toilet. With a sleek, low-profile seat design that fits most round-front toilets, Puretide provides the superior cleansing of a spray wand that's fully adjustable for position and water pressure. This manual bidet toilet seat requires no electricity or batteries and installs in minutes, connecting to the toilet's water supply line.
Features- Single wand provides ambient-water cleansing
- Adjust water spray position and pressure using the convenient side handle
- Self-cleaning wand automatically rinses after each use
- Integrated handle allows user to easily raise and lower the ring
- Quiet-Close functionality to prevent seat from slamming
- Quick-Release functionality allows the seat to be removed quickly for easy cleaning
- Quick-Attach hardware for fast and secure installation
- Grip-Tight bumpers hold seat firmly in place
- Ergonomically contoured seat for user comfort
- Toilet seats are not returnable to Kohler
- Plastic
- Finish: White