Shop KOHLER

Toilet Seat With Cover, Quick Release Hinge, Elongated, White

  • Mfr # K-4774-0
  • Zoro # G2149246

product price: 
$
31.15
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
14-3/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-4774-0
Zoro #
G2149246
UPC #
650531959492
Country of Origin
Multiple

Dimensions

Width
14-3/16"
Seat Height
7/8 in
Overall Width
14 3/16 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Features
Easy to Remove Seat, Low Traffic, Non-Corrosive Posts, Quick-Release(TM) Bolts
Front Type
Closed
Hinge Type
Quick Release Hinge
Hinge Material
Plastic
Bolt to Seat Front
18 5/8 in
Item
Toilet Seat
Collection
Brevia(TM)
Hinge Design
External Check
Weight Capacity
300 lb
Night Light
No
Antimicrobial
Not Antimicrobial
Mounting System Type
Quick-Release(R)
ADA Compliance
No
Includes Hardware
Hardware Included
Removable Seat
Easy to Remove Seat
ADA Compliant
Not ADA Compliant
Includes Night Light
Night Light Not Included
Bolt to Seat Front - Maximum
18 5/8 in

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Cover Included, Color White, Hinge Material Plastic, Hinge Design External Check, Seat Height 7/8 in, Bolt to Seat Front 18 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.