This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-4648-96
- Zoro #
- G303794917
- UPC #
- 650531401618
- Country of Origin
- China
Dimensions
- Width
- 14-1/4 in
Details
- With Cover / Without Cover
- With Cover
- Material
- Wood
- Front Type
- Closed
- Collection
- Stonewood
- Item
- Toilet Seat
Description
This Stonewood toilet seat offers a versatile design that complements many bathroom styles. Compatible with most round-front one- or two-piece toilets, the compression-molded wood seat provides a substantial look and feel.
Features- Color-matched plastic hinges
- Compression-molded wood provides a look and feel that cannot be achieved with other seat materials
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Molded wood.
- Finish: Biscuit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.