This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-20467-96
- Zoro #
- G003795375
- UPC #
- 885612664679
- Country of Origin
- China
- Material
- Wood
- Front Type
- Closed
- Collection
- Stonewood
- Color
- Biscuit
- Item
- Toilet Seat
- Features
- Soft Close
Description
This Stonewood toilet seat offers a versatile design that complements many bathroom styles. Compatible with most round-front one- or two-piece toilets, the compression-molded wood seat provides a substantial look and feel. Quiet-Close technology makes for a quieter bathroom environment.
Features- Quiet-Close elongated seat allows seat to close quietly
- Color-matched plastic hinges
- Compression-molded wood provides a look and feel that cannot be achieved with other seat materials
- Finish: Biscuit
- Seat Shape Type: Round-front
- Seat Front Type: Closed-Front
- Seat-Mounting Holes: 5-1/2" (140 mm)
- Material: Molded Wood