Shop KOHLER
See all product information
Create Account
Undertone 30-3/4" X 20-1/8" X 9-5/8", Undermount Mount, 0 Hole, Stainless
Mfr # K-3355-NA
Zoro # G8791752
product price:Â
$
1,838.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30-3/4 in
Mounting Type
Undermount
Finish
Stainless
Overall Width
20-1/8 in
Overall Height
9-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-3355-NA
- Zoro #
- G8791752
- UPC #
- 040688606033
- Country of Origin
- China
Dimensions
- Overall Length
- 30-3/4 in
- Overall Width
- 20-1/8 in
- Overall Height
- 9-5/8 in
- Bowl Depth
- 9-1/2 in, 5-1/2 in
- Minimum Cabinet Size
- 33 in
- Bowl Width
- 18 in; 15 in
- Bowl Length
- 18 in; 9 in
Details
- Mounting Type
- Undermount
- Finish
- Stainless
- Number of Holes
- 0
- Item
- Undertone 30-3/4" X 20-1/8" X 9-5/8"
- Gauge
- 18
- Faucet Mounting Centers
- 0 in
- Material
- Stainless Steel
- No. of Bowls
- 2
- Bowl Shape
- Rectangular
- ADA Compliant
- No
- With Faucet / Without Faucet
- Without Faucet
- Drain Location
- Center, Rear
Description
Undertone 30-3/4 In. X 20-1/8 In. X 9-5/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.