Veil Elongated Toilet Bowl With Skirted Trapway In Black Black

  • Mfr # 28121-7

  • Zoro # G614539412


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
14.88 in
Bowl Depth
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28121-7
Zoro #
G614539412
UPC #
195711066152
Country of Origin
Unknown

Dimensions

Width
14.88 in
Bowl Depth
16.5 in

Details

Color
Black
Finish
Black Black

Description

Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Comfort Height bowl is designed with a skirted trapway to make it easy to keep clean and a patented ReadyLock system to save valuable installation time. Pair this bowl with a Veil toilet tank for a beautiful, sleek two-piece toilet.


  • • Elongated bowl offers added room and comfort
  • • Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
  • • 2-1/8" (54 mm) glazed trapway
  • • Fully skirted trapway simplifies cleaning
  • • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • • Sanitary guard where bowl and tank meet for ease of cleaning
  • • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • • Combines with a K-28141 or K-28141-RA tank to create a complete K-28161 or K-28161-RA toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.