This item is Discontinued.

This item is Discontinued.
Kole Imports GW660-36 Precious Moments Jumbo Reusable Wall Decor Stickers - Case of 36 (Discontinued)
Mfr #
GW660-36
Zoro #
G503734768
UPC # 750071958327
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW660-36
- Zoro #
- G503734768
- UPC #
- 750071958327
- Country of Origin
- China
Description
These removable, pre-cut jumbo appliques make decorating easy and fun. No need for adhesives or cutting, simply remove the applique and place on a smooth, clean surface. Since decals are removable, easily remove and move without leaving sticky residue behind. Set includes everything you need to get baby's room decorated. Graphics include 5 Precious Moments baby, along with baby birds, flowers, patchwork squares, and butterflies. Sheet measures 18" x 40" and comes packaged inside a large hanging clamshell with a preview of the decals located on the back.
Features- Precious Moments Jumbo Reusable Wall Decor Stickers
- Case of 36
- Weight: 43 lbs