This item is Discontinued.

This item is Discontinued.
Kole Imports HB824-24 4.5 x 5.75 x 4.5 in. Square Mold Beach Pail - Pack of 24 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB824-24
- Zoro #
- G704139003
- UPC #
- 727272003293
- Country of Origin
- China
Description
Great for the beach or park, these Square Mold Beach Pails are a super fun way to create professional looking sand castles. Useful design features a square shape with a castle style top. Pails are assorted in color: magenta, lime green and light blue. They are made of polypropylene plastic and have a handle for easy transport.
Features- Square Mold Beach Pail
- Pack of 24
- Dimension: 4.5 x 5.75 x 4.5 in.
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.