This item is Discontinued.

Kole Imports Kole Imports OB371-1 55 x 13 in. Twist Floor Mop OB371-1

This item is Discontinued.

Kole Imports

Kole Imports OB371-1 55 x 13 in. Twist Floor Mop (Discontinued)

Mfr # OB371-1
Zoro # G003933739
UPC # 731646089196
Country of Origin China
Category Mops
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OB371-1
Zoro #
G003933739
UPC #
731646089196
Country of Origin
China

Description

The twist floor mop has a super absorbent head, easily picks up messes and has an effortless wring lever. Mop is soft and gentle on surfaces. With its twist handle, dirty and wet hands are a thing of the past! Mop is white with lime green accents. Mop is packaged loose with a wrap around card.

Features
  • Twist Floor Mop
Specifications
  • Size: 55 x 13"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews