This item is Discontinued.

This item is Discontinued.
Kole Imports OB617-1 17 x 5 in. Microfiber Cloth Mop (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OB617-1
- Zoro #
- G303933743
- UPC #
- 731646079364
- Country of Origin
- China
Description
The key to keeping hard floors looking nice is making sure dust stays at bay. This Microfiber Cloth Mop is excellent at picking up dust and dirt and keeping floors looking nice with a colorful flair. The microfiber cloth mop head is attached to a 2-foot handle that can adjust to 4 feet. To clean, simply remove the mop head and either machine or hand wash.
Features- Microfiber Cloth Mop
- Size: 17" x 5"
- Weight: 2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.