This item is Discontinued.

Kole Imports Kole Imports OB641-4 6.5 x 4.375 x 16.25 in. Drain Buster Plunger - Pack of 4 OB641-4

This item is Discontinued.

Kole Imports

Kole Imports OB641-4 6.5 x 4.375 x 16.25 in. Drain Buster Plunger - Pack of 4 (Discontinued)

Mfr # OB641-4
Zoro # G003996239
UPC # 731646080865
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OB641-4
Zoro #
G003996239
UPC #
731646080865
Country of Origin
China

Description

Clear drains confidently with this heavy duty Drain Buster Plunger. Its special design adds extra suction that loosens compressed debris in toilets, pipes, sinks, showers and more. This unique plunger features a powerful compression chamber that provides extra power without the extra work. Directions for use are enclosed with plunger. Plunger is 15 1/2" long when closed and 23" when fully extended.

Features
  • Drain Buster Plunger
  • Pack of 4
Specifications
  • Size: 6.5" x 4.375" x 16.25"
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews