This item is Discontinued.

This item is Discontinued.
Kole Imports UU898-2 3 ltr Step Open Trash Can - Case of 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UU898-2
- Zoro #
- G703890950
- UPC #
- 787907547370
- Country of Origin
- China
Description
The 3 Liter Step Open Trash Can is the sanitary way to keep your hands clean while handling trash in your kitchen, bathroom, home, and office. Simply step on the foot pedal to open the lid and dispose of trash without ever touching collected garbage. Has a removable plastic bucket for deep cleaning. Can hold up to 0.79 gallons and uses 3-liter trash bags (not included).
Features- Step Open Trash Can
- Case of 2
- Litre: 3 ltr
- Measures Approximately Size: 9.25" Tall
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.